FAG

FAG Cylindrical roller bearing caged Double row NN3015-D-TVP-SP-XL

  • ERIKS:14184625
Image 1
Save to list

€544.34/ pieceexcl. VAT

€658.65incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NN
Cage material
Plastic
Inner Diameter
75 mm
Outer Diameter
115 mm
Width
30 mm
Internal clearance
C1NA
With sealing
No
Dynamic load rating
112 kN
Static load rating
146 kN
Limiting speed
9300 rpm
Number of rows
Double row