FAG

FAG Cylindrical roller bearing caged Double row NN3014-D-K-TVP-SP-XL

  • ERIKS:13448467
  • Manufacturer:4054369020298
Image 1
Save to list

€516.94/ pieceexcl. VAT

€625.50incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NN
Cage material
Plastic
Inner Diameter
70 mm
Outer Diameter
110 mm
Width
30 mm
Internal clearance
C1NA
With sealing
No
Dynamic load rating
113 kN
Static load rating
145 kN
Limiting speed
9700 rpm
Number of rows
Double row