FAG

FAG Cylindrical roller bearing caged Double row NN3012-D-K-TVP-SP-XL

  • ERIKS:13448465
  • Manufacturer:4054369031454
Image 1
Save to list

€474.81/ pieceexcl. VAT

€574.52incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NN
Cage material
Plastic
Inner Diameter
60 mm
Outer Diameter
95 mm
Width
26 mm
Internal clearance
C1NA
With sealing
No
Dynamic load rating
87 kN
Static load rating
106 kN
Limiting speed
11300 rpm
Number of rows
Double row