






€187.81/ pieceexcl. VAT
€227.25incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 70 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 62 mm |
Width | 14 mm |
Contact angle | 40 ° |
Cage | Polyamide |
Dynamic load rating | 24.3 kN |
Static load rating | 17.2 kN |
Limiting speed | 6000 rpm |
Weight | 0.14 kg |
With sealing | Yes |