

€4,952.56/ pieceexcl. VAT
€5,992.60incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H..-HG |
Shaft diameter | 280 mm |
Width | 240 mm |
Thread Size | Tr300x4 |
prepared for oil injection | Yes |