

€1,403.20/ pieceexcl. VAT
€1,697.87incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H..-HG |
Shaft diameter | 150 mm |
Width | 122 mm |
Thread Size | M 170x3 |
prepared for oil injection | Yes |