

€39.64/ pieceexcl. VAT
€47.96incl. VAT
3 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H |
Shaft diameter | 60 mm |
Width | 50 mm |
Thread Size | M 65x2 |
prepared for oil injection | No |