

€5,644.01/ pieceexcl. VAT
€6,829.25incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H..-HG |
Shaft diameter | 320 mm |
Width | 187 mm |
Thread Size | Tr340x5 |
prepared for oil injection | Yes |