

€4,448.41/ pieceexcl. VAT
€5,382.58incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H..-HG |
Shaft diameter | 300 mm |
Width | 171 mm |
Thread Size | Tr320x5 |
prepared for oil injection | Yes |