

€2,853.21/ pieceexcl. VAT
€3,452.38incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H..-HG |
Shaft diameter | 240 mm |
Width | 145 mm |
Thread Size | Tr260x4 |
prepared for oil injection | Yes |