

€474.50/ pieceexcl. VAT
€574.15incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | H |
Shaft diameter | 135 mm |
Width | 87 mm |
Thread Size | M 150x2 |
prepared for oil injection | No |