






€108.59/ pieceexcl. VAT
€131.39incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 72 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 21 mm |
Contact angle | 40 ° |
Cage | Polyamide |
Dynamic load rating | 52 kN |
Static load rating | 38.5 kN |
Reference speed | 6800 rpm |
Limiting speed | 9200 rpm |
Weight | 0.605 kg |
With sealing | No |
€118.33/ pieceexcl. VAT
€143.18incl. VAT
Estimated delivery date - 12/11/2026