






€131.33/ pieceexcl. VAT
€158.91incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 70 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 55 mm |
Width | 13 mm |
Contact angle | 40 ° |
Cage | Polyamide |
Dynamic load rating | 19.9 kN |
Static load rating | 13.4 kN |
Limiting speed | 6900 rpm |
Weight | 0.112 kg |
With sealing | Yes |