






€111.42/ pieceexcl. VAT
€134.82incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 70 |
Type | Angular contact ball bearing |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 47 mm |
Width | 12 mm |
Contact angle | 40 ° |
Cage | Polyamide |
Dynamic load rating | 16 kN |
Static load rating | 9.9 kN |
Limiting speed | 8200 rpm |
Weight | 0.075 kg |
With sealing | Yes |