






€4,697.52/ pieceexcl. VAT
€5,684.00incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 190 mm |
Outer Diameter | 400 mm |
Width | 78 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 380 kN |
Static load rating | 455 kN |
Reference speed | 2290 rpm |
Fatigue load limit | 18.7 kN |
Limiting speed | 2850 rpm |
Performance class | Single row |
Weight | 50.4 kg |
Weight | 111.113 lb |
€3,224.59/ pieceexcl. VAT
€3,901.75incl. VAT
Estimated delivery date - 12/11/2026