






€26.05/ pieceexcl. VAT
€31.52incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 21 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 35.5 kN |
Static load rating | 19.1 kN |
Fatigue load limit | 1.29 kN |
Limiting speed | 5400 rpm |
Performance class | Single row |
Weight | 0.464 kg |
Weight | 1.023 lb |
€20.54/ pieceexcl. VAT
€24.85incl. VAT
124 In stock - Estimated delivery date 10/11/2026