






€13.79/ pieceexcl. VAT
€16.69incl. VAT
726 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 17 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | GA14 |
Dynamic load rating | 26.5 kN |
Static load rating | 11.5 kN |
Fatigue load limit | 0.79 kN |
Limiting speed | 11300 rpm |
Performance class | Single row |
Weight | 0.218 kg |
Weight | 0.481 lb |