







Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63..-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 35 mm |
Width | 11 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | PN |
Lubrication | L278 |
Dynamic load rating | 8.6 kN |
Static load rating | 3.45 kN |
Reference speed | 21100 rpm |
Fatigue load limit | 0.315 kN |
Limiting speed | 26500 rpm |
Performance class | Single row |
Weight | 0.0538 kg |
da_min | 14.2 mm |
B | 11 mm |
D | 35 mm |
d | 10 mm |
D1 | 26.83 mm |
d1 | 18.17 mm |
D2 | 29.03 mm |
d2 | 16.86 mm |
Da_max | 30.8 mm |
ra | 0.6 mm |