






€3,143.54/ pieceexcl. VAT
€3,803.68incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 220 mm |
Outer Diameter | 400 mm |
Width | 65 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 295 kN |
Static load rating | 355 kN |
Reference speed | 2200 rpm |
Fatigue load limit | 13.9 kN |
Limiting speed | 2850 rpm |
Performance class | Single row |
Weight | 37.9 kg |
Weight | 83.555 lb |
€3,082.29/ pieceexcl. VAT
€3,729.57incl. VAT
Estimated delivery date - 12/11/2026