






€28.48/ pieceexcl. VAT
€34.46incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 24 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 25 kN |
Static load rating | 12.1 kN |
Fatigue load limit | 0.84 kN |
Limiting speed | 7300 rpm |
Performance class | Single row |
Weight | 0.316 kg |
Weight | 0.697 lb |
€38.94/ pieceexcl. VAT
€47.12incl. VAT
12 In stock - Estimated delivery date 10/11/2026