






€17.15/ pieceexcl. VAT
€20.75incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 42 mm |
Width | 17 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 11.9 kN |
Static load rating | 5.3 kN |
Fatigue load limit | 0.42 kN |
Limiting speed | 11500 rpm |
Performance class | Single row |
Weight | 0.106 kg |
Weight | 0.234 lb |
€22.28/ pieceexcl. VAT
€26.96incl. VAT
10 In stock - Estimated delivery date 10/11/2026