






€92.84/ pieceexcl. VAT
€112.34incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 80 mm |
Outer Diameter | 140 mm |
Width | 26 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 77 kN |
Static load rating | 55 kN |
Reference speed | 5500 rpm |
Fatigue load limit | 3.65 kN |
Limiting speed | 6200 rpm |
Performance class | Single row |
Weight | 1.49 kg |
Weight | 3.285 lb |
€83.76/ pieceexcl. VAT
€101.35incl. VAT
6 In stock - Estimated delivery date 10/11/2026