






€6.54/ pieceexcl. VAT
€7.91incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C4 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 14.7 kN |
Static load rating | 6.6 kN |
Reference speed | 18100 rpm |
Fatigue load limit | 0.455 kN |
Limiting speed | 24300 rpm |
Performance class | Single row |
Weight | 0.097 kg |
Weight | 0.214 lb |
€5.90/ pieceexcl. VAT
€7.14incl. VAT
Estimated delivery date - 16/11/2026