






€2,805.48/ pieceexcl. VAT
€3,394.63incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 260 mm |
Outer Diameter | 400 mm |
Width | 65 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 310 kN |
Static load rating | 405 kN |
Reference speed | 2250 rpm |
Fatigue load limit | 14.3 kN |
Limiting speed | 2750 rpm |
Performance class | Single row |
Weight | 29.8 kg |
Weight | 65.698 lb |
€2,754.66/ pieceexcl. VAT
€3,333.14incl. VAT
Estimated delivery date - 12/11/2026