






€268.38/ pieceexcl. VAT
€324.74incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 130 mm |
Outer Diameter | 200 mm |
Width | 33 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | GA13 |
Dynamic load rating | 113 kN |
Static load rating | 101 kN |
Reference speed | 4350 rpm |
Fatigue load limit | 5 kN |
Limiting speed | 3800 rpm |
Performance class | Single row |
Weight | 3.33 kg |
Weight | 7.341 lb |
€293.78/ pieceexcl. VAT
€355.47incl. VAT
Estimated delivery date - 12/11/2026