






€252.82/ pieceexcl. VAT
€305.91incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 105 mm |
Outer Diameter | 160 mm |
Width | 26 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 75 kN |
Static load rating | 64 kN |
Reference speed | 4950 rpm |
Fatigue load limit | 3.55 kN |
Limiting speed | 7400 rpm |
Performance class | Single row |
Weight | 1.86 kg |
Weight | 4.101 lb |