






€24.52/ pieceexcl. VAT
€29.67incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 80 mm |
Width | 16 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | GA13 |
Dynamic load rating | 22 kN |
Static load rating | 15.8 kN |
Fatigue load limit | 0.8 kN |
Limiting speed | 4450 rpm |
Performance class | Single row |
Weight | 0.262 kg |
Weight | 0.578 lb |
€22.80/ pieceexcl. VAT
€27.59incl. VAT
194 In stock - Estimated delivery date 10/11/2026