






€1,116.79/ pieceexcl. VAT
€1,351.32incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 23 |
Type | Self-aligning ball bearing |
Inner Diameter | 90 mm |
Outer Diameter | 190 mm |
Width | 64 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 156 kN |
Static load rating | 58 kN |
Reference speed | 5000 rpm |
Limiting speed | 5100 rpm |