






€90.11/ pieceexcl. VAT
€109.03incl. VAT
56 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Type | Spherical Roller Bearing |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 23 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Number of rows | 2 |
Static load rating | 91 kN |
Dynamic load rating | 101 kN |
Limiting speed | 10500 rpm |
Reference speed | 6200 rpm |
Fatigue load limit | 12.1 kN |
Weight | 0.53 kg |
Weight | 1.168 lb |
€75.31/ pieceexcl. VAT
€91.13incl. VAT
64 In stock - Estimated delivery date 10/11/2026