






€3,448.99/ pieceexcl. VAT
€4,173.28incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 280 mm |
Outer Diameter | 420 mm |
Width | 44 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 243 kN |
Static load rating | 330 kN |
Reference speed | 1800 rpm |
Fatigue load limit | 10.4 kN |
Limiting speed | 2700 rpm |
Performance class | Single row |
Weight | 23.2 kg |
Weight | 51.147 lb |