






€639.16/ pieceexcl. VAT
€773.38incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 12 |
Type | Self-aligning ball bearing |
Inner Diameter | 105 mm |
Outer Diameter | 190 mm |
Width | 36 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 75 kN |
Static load rating | 32.5 kN |
Reference speed | 4350 rpm |
Limiting speed | 5700 rpm |