

€24.28/ pieceexcl. VAT
€29.38incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | PL |
Type | Tray |
Material | Polyester |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.237 kg |
Type | Tray |