

€23.22/ pieceexcl. VAT
€28.10incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 89TX |
Type | TORX Spinner |
Model | Torx |
Bullet-head | No |
Size (TX) | 30 |
Length | 240 mm |
Low spark model | No |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
Isolation protection 1000 V | No |
VDE tested | No |
Type | TORX Spinner |
Weight | 115 g |
Length short leg | 95 |
Length long shank | 240 |