FACOM

FACOM Torque wrench - S.209-340PB - with fixed ratchet 60-240Nm

  • ERIKS:14413628
  • Manufacturer:3662424106088
Image 1
-STANDARDS: NF EN ISO 6789, ISO 6789, DIN EN ISO 6789
-Accuracy: ± 4%.
-Easy read out.
-Dual scale capability for multi unit use.
-2 values N.m and Ft.Lbs.
-Twin start thread giving time saving due to the 2x faster setting.
-Avoid risk on overtorque.
-Supplied with ISO 6789 calibration certificate.
-Popular in automotive environment.
-Supplied in plastic protection tube.
Save to list

€178.61/ pieceexcl. VAT

€216.12incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
S.209
Connection size
1/2 in
Tightening moment
from 60 to 340 Nm
Total length
618 mm
Weight
1100 g