FACOM

FACOM SWINGO KABELSTRIPTANG 90° HANDGREEP ELECTRICAL TOOLS

  • ERIKS:14422717
  • Manufacturer:3662424101151
Image 1
SWINGO 90® AUTOMATIC STRIPPER AND CUTTER
-2 functions: cutting and stripping.
-Pistol grip for the optimum position for high volume stripping and cutting.
-Stripping capacity: 0.02 to 10 mm² (AWG: 32 - 8).
-Stripping length adjusted from 3 to 18 mm.
-Built-in cutting function: - Cutting up to: 1.5 mm² single strand wire. - Cutting up to: 10 mm² multi strand wire.
-Durable and lightweight for intense work, tested to over 150,000 cycles. Twice the strength of standard nylon/PA6. 793910: Set of 2 spare pads.
Save to list

€91.00/ pieceexcl. VAT

€110.11incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM