

€184.50/ pieceexcl. VAT
€223.25incl. VAT
22 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 467B |
Type | Reversible Ratchet Wrench Set |
Total number of tools | 10 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 1.2 kg |
Type | Reversible Ratchet Wrench Set |