FACOM

FACOM socket set - SXL.DBOX3 - socket set 1/2" extendable ratchet SXL.DBOX3 - 21 pc

  • ERIKS:12653725
  • Manufacturer:3662424003257
Image 1
SXL.DBOX1 - 1/2" METRIC 6-POINT EXTENDING RATCHET SET
Includes:
1 x high performance sealed 1/2" locking ratchet with extending handle: SXL.161.
17 x 1/2" metric 6-point sockets S.H 8 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 - 27 - 30 - 32mm.
1 x 1/2" standard extension: L 250m (S.215).
1 x 1/2" angled extension: L 130mm (S.210S).
1 x 1/2" universal joint: S.240A.
Empty case: BV.S1NANO.
Weight: 3.950 kg.

SXL.DBOX2 - 1/2" EXTENDABLE RATCHET SET
1 ratchet SXL.161.
1 extension S.210.
1 extension S.215.
1/2 to 3/4 coupler
21 SH sockets: 10-11-12-13-14-15-16-17-18-19-21-22-23-24-25-26-27-28-29-30-32 mm.
Weight: 4.860 kg.

SXL.DBOX3 - 1/2" EXTENDABLE RATCHET SET
1 ratchet SXL.171.
1 locking extension S.210RC.
1 locking extension S.215RC.
1/2 to 3/4 coupler
21 SH sockets: 10-11-12-13-14-15-16-17-18-19-21-22-23-24-25-26-27-28-29-30-32 mm.
Weight: 4.970 kg.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
SXL.DBOX3
Drive size
1/2"
Connection size
12.5 mm