

€148.50/ pieceexcl. VAT
€179.69incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | MODM |
Type | Socket Set |
Total number of tools | 14 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 1.603 kg |
Type | Socket Set |