FACOM

FACOM SLS OPEN PIJP 12 KANT X 6 KANT 30MM SECURITY SOLUTIONS

  • ERIKS:14422711
  • Manufacturer:3662424051944
Image 1
-STANDARDS: NF ISO 2236, NF ISO 691, ISO 2236, ISO 691, DIN ISO 691
-Angled socket wrenches: wrenches designed for powerful unlocking.
-12-point short head for 30° increment and 6-point long head.
-Opening of the short head for passing threaded rods.
-Metric sizes: 6 to 38 mm.
-Presentation: satin chrome finish.
Save to list

€63.88/ pieceexcl. VAT

€77.29incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM