FACOM

FACOM Slotted screwdriver - ATHH.6,5X125 -Slotted screwdriver with 6-sided forged blade 6,5X125

  • ERIKS:23442530
  • Manufacturer:3148510118406
Image 1
STANDARDS: NF ISO 2380-1, NF ISO 2380-2, ISO 2380-1, ISO 2380-2, DIN ISO 2380-1, DIN ISO 2380-2, ASME B107.600
-Through blade allows separation of locked screws by means of light impacts.
-Forged and treated hexagonal blade for locking or unlocking with a wrench.
-Handle blade linked by fins.
-On the blade side, the handle includes a crimped steel ferrule with dampener, at the opposite side, a copper ring protects wood from impacts.
-Finish: polished chromed.
Save to list

€10.63/ pieceexcl. VAT

€12.86incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
ATHH
Blade width
6.5 mm
Blade length
125 mm
Blade diameter
6.5 mm