FACOM

FACOM Side cutter - 192A.18CPE -Side cutters for piano wire 180mm

  • ERIKS:13445112
  • Manufacturer:3662424076558
Image 1
-STANDARDS: NF ISO 5749, ISO 5749, DIN ISO 5749, ASME B107.500
-New head design to increase durability and cutting capacity
-Cutting edges designed to cleanly cut all types of wire: soft wires and modern materials to a maximum piano wire specification of: - 192A.16CPE : 2.0mm 210 kg/mm² - 192A.18CPE : 2.2mm 205 kg/mm² - 192A.20CPE : 2.5mm 200 kg/mm²
-High Mechanical advantage due to off-set rivet and cutting edge geometry reducing effort.
-High durability Carbon alloy steel, with induction hardened cutting edges.
-Bi-Material ergonomic grips resistant to chemical agents featuring: - Return spring - Tether ready point (Tether point adds 10mm to nominal lenght)
-Chrome finish for corrosion resistance
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
192A
Type
192A
Length
180 mm
Weight
260 g