FACOM

FACOM Side cutter - 192A.16CPEPB - Side cutters for piano wire 160mm

  • ERIKS:14280503
  • Manufacturer:3148516615039
Image 1
-STANDARDS: NF ISO 5749, ISO 5749, DIN ISO 5749, ASME B107.500
-New head design to increase durability and cutting capacity
-Cutting edges designed to cleanly cut all types of wire: soft wires and modern materials to a maximum piano wire specification of: - 192A.16CPE : 2.0mm 210 kg/mm² - 192A.18CPE : 2.2mm 205 kg/mm² - 192A.20CPE : 2.5mm 200 kg/mm²
-High Mechanical advantage due to off-set rivet and cutting edge geometry reducing effort.
-High durability Carbon alloy steel, with induction hardened cutting edges.
-Bi-Material ergonomic grips resistant to chemical agents featuring: - Return spring - Tether ready point (Tether point adds 10mm to nominal lenght)
-Chrome finish for corrosion resistance
Save to list

€30.43/ pieceexcl. VAT

€36.82incl. VAT

13 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
192A
Type
192A
Length
160 mm
Weight
200 g