FACOM

FACOM SET6 T-SVERSCHUIFBARE STANG HEXAGONAL KEYS

  • ERIKS:14422776
  • Manufacturer:3662424012624
Image 1
Suited for main applications such as motorbike repair shops, automotive assembly and industrial maintenance.
• Available in six dimensions from 2.5 mm to 8 mm.
• Sliding cross-bar with T handle for better accessibility.
• Safety pin preventing bar extraction.
• Phosphate tips perfectly suited to screws for higher precision.
• Chrome vanadium steel for durability.
• Chrome finish with polished tips on the rod.
• Set of 6 male Tee wrenches: 84TCD.2,5 - 3 - 4 - 5 - 6 and 8 mm.
Weight: 0.501 kg.
Save to list

€136.72/ pieceexcl. VAT

€165.43incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM