

€41.70/ pieceexcl. VAT
€50.46incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | AEF |
Type | Screwdrivers Slotted Phillips Set |
Total number of tools | 5 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of crosshead screwdrivers PH | 1 |
Number of slotted screwdrivers | 4 |
Packaging | Case |
Weight | 0.17 kg |
Type | Screwdrivers Slotted Phillips Set |
Height | 25 mm |
Length | 91 mm |
Width | 91 mm |