FACOM

FACOM RINGSLAGSLEUTEL 46MM VONKVRIJ SECURITY SOLUTIONS

  • ERIKS:14422670
  • Manufacturer:3148518668415
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
50
Wrench width
46 mm
Length
235 mm
Low spark model
Yes
Material
Beryllium-Copper