

€75.74/ pieceexcl. VAT
€91.65incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 54A.SLS |
Model | Metric |
Wrench width | 41 mm |
Type | Heavy-duty offset |
VDE tested | No |
Single wrench model | Yes |
Length | 265 mm |
Low spark model | No |
Isolation protection 1000 V | No |
Weight | 1000 g |