FACOM

FACOM Ring spanner, 50 Series, Metric, Low spark model, 90mm WD

  • ERIKS:14422678
  • Manufacturer:3148518651011
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
50
Wrench width
90 mm
Length
390 mm
Low spark model
Yes
Material
Beryllium-Copper