FACOM

FACOM Ring spanner, 50 Series, Metric, Low spark model, 36mm WD

  • ERIKS:14422667
  • Manufacturer:3148518649506
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
50
Wrench width
36 mm
Length
205 mm
Low spark model
Yes
Material
Beryllium-Copper