FACOM

FACOM Ring spanner, 50 Series, Inch, Low spark model, 64mm WD

  • ERIKS:14422659
  • Manufacturer:3148518739610
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
50
Wrench width
64 mm
Length
225 mm
Low spark model
Yes
Material
Beryllium-Copper