

€319.25/ pieceexcl. VAT
€386.29incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 467B |
Type | Reversible Ratchet Wrench Set With Holder |
Total number of tools | 12 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 1.4 kg |
Type | Reversible Ratchet Wrench Set With Holder |